Lenox
Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel
- Zoro #: G7947996
- Mfr #: 1809112
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/2"
- Teeth per Inch: 4/6
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$123.00
Subtotal: $123.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1809112 Specifications
- Zoro #: G7947996
- Mfr #: 1809112
- UPC #: 781303090720
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft. 8 in
- Width: 1-1/2"
- Teeth per Inch: 4/6
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Length: 15 ft 8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Classic Pro
- Blade Thickness: 0.05 in
- Cutting Edge Style: Variable
- Use Case: Production
- For Material Thickness: 1/4 in to 3/4 in
- Blade Width: 1 1/2 in
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 3/4 in to 2 in
- Blade Material: Steel
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 15 ft 8 in, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1809112
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1808766
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793004
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793006
- LENOX Band Saw Blade, 6 ft. 9-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 91988D2B62075
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51788D2B123785
- LENOX Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87452D2B123795
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal C254425WTL
- SUPERCUT Bandsaw Blade, 71.75 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 390094
- Lenox Band Saw Blades