customer-service Help
Lenox

Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel

Lenox Band Saw Blade,  15 ft. 8 in L,  1-1/4" W,  3/4 TPI,  0.042" Thick,  Steel 1793070
Tap to zoom
Hover or click to zoom
$92.95
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1-1/4"
See full product details
This item ships free.

Total: $92.95

Lenox #1793070 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 15 ft. 8 in
  • Width: 1-1/4"
  • Teeth per Inch: 3/4
  • Thickness: 0.042"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Length: 15 ft 8 in
  • Blade Thickness: 0.042 in
  • Use Case: Production
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1 1/4 in
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Variable
  • For Material Thickness: 1/2 in to 1 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Classic Pro
  • Blade Material: Steel
  • For Material Width: 2 in to 5 in
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 8 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in

Reviews of Lenox #1793070