Band Saw Blade, 15 ft. 8 In. L

LENOX| Zoro #: G0402236| Mfr #: 95936QPB154775

$80.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 15 ft. 8"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402236 Mfr #: 95936QPB154775
Tooth Type: VariableLength: 15 ft. 8"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 15 ft. 8 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Reviews