Lenox
Band Saw Blade, 15 ft. 8" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel
- Mfr # 1840330
- Zoro # G7827596
$125.99
/ea
Subtotal: $125.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 2/3
- Thickness 0.050"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1819636
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1792903
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1859670
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793129
- LENOX Band Saw Blade, 27 ft. 2-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1777616
- LENOX Band Saw Blade, 5 ft. 2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 82075D2B51575
- LENOX Band Saw Blade, 13 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1841292
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1776874
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39510CLB134040
- SUPERCUT 92.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 424003
- SUPERCUT Bandsaw Blade, 99 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 441581
- Lenox Power Saw Blades