Lenox
Band Saw Blade, 15 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 81694D2B154800
Zoro # G7866595
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792619
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series 87944CLB154775
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80216D2B72425
- LENOX Band Saw Blade, 10 ft. 7 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1808000
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52435D2B134040
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87884CLB103050
- LENOX Band Saw Blade, 8 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1843928
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1865195
- LENOX Band Saw Blade, 22 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1838629
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 430059
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82045D2B123810
- Lenox Power Saw Blades