Lenox
Band Saw Blade, 15 ft. 9 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Mfr # 76759D2B154800
- Zoro # G7859218
$61.19
/ea
Subtotal: $61.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 4 ft. 6-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1838161
- LENOX Band Saw Blade, 14 ft. 5" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1836214
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793109
- LENOX Band Saw Blade, 3 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 48493D2B31155
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1812004
- LENOX Band Saw Blade, 14 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792884
- LENOX Band Saw Blade, 18 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 34780D2B185485
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 96701D2B216555
- LENOX Band Saw Blade, 11 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 88017D2B113630
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99907-13-06
- SUPERCUT 188-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 203080
- Lenox Power Saw Blades