Lenox
Band Saw Blade, 15 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Mfr # 1857120
- Zoro # G7829781
$81.99
/ea
Subtotal: $81.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 80367D2B82535
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852007
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal 87934CLB144420
- LENOX Band Saw Blade, 2 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 87599D2B2835
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1804127
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1763074
- LENOX Band Saw Blade, 20 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1787784
- LENOX Band Saw Blade, 19 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80327D2B195790
- LENOX Band Saw Blade, 19 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81783D2B195945
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3955132460
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 381016
- Lenox Power Saw Blades