SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 15 ft. L , 1-1/2 In. W

LENOX| Zoro #: G2162903| Mfr #: 13644RPB154570

$139.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: RX+Material: BimetalItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162903 Mfr #: 13644RPB154570
Grade: RX+Material: Bimetal
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 3/4
Tooth Type: VariableApplication: Structurals, Tubing, Bundle Cutting
Length: 15 ft.Width: 1-1/2"
Thickness: 0.050"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 15 ft., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 3/4, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews