Band Saw Blade, 15 ft. L , 1-1/2 In. W

LENOX |Zoro #: G2416337|Mfr #: 89556QPB154570

$95.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416337 Mfr #: 89556QPB154570
Tooth Type: VariablePrimary Saw Application: Metal
Item: Band Saw BladeMaterial: Bimetal
Application: Extreme Production CuttingLength: 15 ft.
Teeth per Inch: 3/4Thickness: 0.050"
Grade: QXPWidth: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 15 ft., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Product Reviews