Lenox
Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel
- Zoro #: G7946167
- Mfr #: 1802788
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$105.95
Subtotal: $105.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1802788 Specifications
- Zoro #: G7946167
- Mfr #: 1802788
- UPC #: 781303077639
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft.
- Width: 1-1/2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1 1/2 in
- Blade Thickness: 0.05 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- For Material Thickness: 1/2 in to 1 in
- For Material Width: 2 in to 5 in
- Use Case: Production
- Blade Series: Classic Pro
- Blade Length: 15 ft
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 15 ft, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1802788
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792859
- LENOX Band Saw Blade, 15 ft. 5 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1792860
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1809111
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel 27500D2B92745
- LENOX Band Saw Blade, 6 ft. 1-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 79609D2B61865
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 19341D2B144445
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- SUPERCUT 67.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 434033
- LENOX Band Saw Blade, 19 ft. 1-1/8" L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1853049
- Lenox Power Saw Blades