Band Saw Blade, 15 ft. L , 1-1/4 In. W

LENOX| Zoro #: G2451355| Mfr #: 14229RPB154570

$82.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 15 ft.Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451355 Mfr #: 14229RPB154570
Tooth Type: VariableLength: 15 ft.
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews