BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 15 ft. L , 1-1/4 In. W

LENOX| Zoro #: G2045863| Mfr #: 28758RPB154570

$136.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Teeth per Inch: 4/6Length: 15 ft.Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045863 Mfr #: 28758RPB154570
Teeth per Inch: 4/6Length: 15 ft.
Width: 1-1/4"Grade: RX+
For Use With: Band SawsThickness: 0.042"
Item: Band Saw BladePrimary Saw Application: Metal
Material: BimetalTooth Type: Variable
Application: Structurals, Tubing, Bundle CuttingCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews