SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 15 ft. L , 1-1/4 In. W

LENOX| Zoro #: G1592482| Mfr #: 45025TRB154570

$370.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Tri-MasterMaterial: CarbideItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592482 Mfr #: 45025TRB154570
Grade: Tri-MasterMaterial: Carbide
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 2/3
Tooth Type: VariableApplication: Versatile Carbide Tipped Cutting
Length: 15 ft.Width: 1-1/4"
Thickness: 0.042"Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 2/3, Material Carbide, Grade Tri-Master, For Use With Band Saws, Application Versatile Carbide Tipped Cutting

Reviews