SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 15 ft. L , 1-1/4 In. W, CLASSIC

LENOX| Zoro #: G0971047| Mfr #: 87938CLB154570

$80.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 15 ft.Teeth per Inch: 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971047 Mfr #: 87938CLB154570
Tooth Type: VariableLength: 15 ft.
Teeth per Inch: 5/8Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.042"Material: Bimetal
Primary Saw Application: MetalWidth: 1-1/4"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Tooth Type Variable, Application Multi Purpose Cutting

Reviews