SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 15 ft. L , 1-1/4 In. W

LENOX| Zoro #: G1166173| Mfr #: 89540TRB154570

$279.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 15 ft.Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166173 Mfr #: 89540TRB154570
Tooth Type: VariableLength: 15 ft.
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Carbide
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Versatile Carbide Tipped CuttingPrimary Saw Application: Metal
Grade: Tri-MasterCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Material Carbide, Grade Tri-Master, For Use With Band Saws, Application Versatile Carbide Tipped Cutting

Reviews