Band Saw Blade, 15 ft. L , 1-1/4 In. W

LENOX| Zoro #: G2155614| Mfr #: 92046QPB154570

$82.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155614 Mfr #: 92046QPB154570
Width: 1-1/4"Item: Band Saw Blade
For Use With: Band SawsApplication: Extreme Production Cutting
Tooth Type: VariableLength: 15 ft.
Grade: QXPThickness: 0.042"
Material: BimetalTeeth per Inch: 4/6
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Tooth Type Variable, Application Extreme Production Cutting

Reviews