Lenox
Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
- Zoro #: G2998554
- Mfr #: 39410CLB154570
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
$94.95
Subtotal: $94.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #39410CLB154570 Specifications
- Zoro #: G2998554
- Mfr #: 39410CLB154570
- UPC #: 082472394108
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 15 ft.
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Style
- Application: Multi Purpose Cutting
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 3/4 in
- Blade Material: Bi-Metal
- Cutting Edge Style: Variable
- For Material Width: 3/4 in to 2 in
- Blade Width: 1 1/4 in
- Blade Series: Classic
- Blade Length: 15 ft
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.042 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #39410CLB154570
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39414CLB134115
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39420CLB144420
- LENOX Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39642CLB154675
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 82420D2B195995
- LENOX Band Saw Blade, 14 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 79318D2B144280
- LENOX Band Saw Blade, 6 ft. 6-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 95628D2B61995
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX Band Saw Blade, 10 ft. 9-1/2" L 2023924
- LENOX Band Saw Blade, 10 ft. 8-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 62667D2B103265
- LENOX Band Saw Blade, 3 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 94184D2B31120
- Lenox Power Saw Blades