Lenox
Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal
- Zoro #: G6426296
- Mfr #: 1771154
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: QXP
$99.79
Subtotal: $99.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 1773732
- LENOX Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1806214
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29544D2B92870
- LENOX Band Saw Blade, 21 ft. 8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 76684D2B216605
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 69364D2B92845
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 92241QPB164875
- LENOX Band Saw Blade, 19 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel 88696D2B195790
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 27395D2B154650
- LENOX Band Saw Blade, 8 ft. 3-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 35967D2B82525
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533231
- SUPERCUT 130-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 446548
- Lenox Band Saw Blades