TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Band Saw Blade, 15 ft. L , 1 In. W

LENOX| Zoro #: G2299211| Mfr #: 70631TRB154570

$367.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299211 Mfr #: 70631TRB154570
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Carbide
Thickness: 0.035"Length: 15 ft.
Primary Saw Application: MetalGrade: Tri-Master
For Use With: Band SawsApplication: Versatile Carbide Tipped Cutting
Teeth per Inch: 2/3Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 15 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 2/3, Tooth Type Variable, Application Versatile Carbide Tipped Cutting

Reviews