Lenox
Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Zoro #: G7826729
- Mfr #: 1831625
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.03
Lenox #1831625 Specifications
- Zoro #: G7826729
- Mfr #: 1831625
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft.
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Cutting Edge Style: Variable
- Blade Length: 15 ft
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1 in
- Use Case: Production
- Blade Material: Steel
- Blade Thickness: 0.035 in
- For Material Thickness: 1/2 in to 1 in
- For Material Width: 2 in to 5 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 15 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1831625
Explore more
- LENOX Band Saw Blade, 9 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852041
- LENOX Band Saw Blade, 20 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 48136D2B206145
- LENOX Band Saw Blade, 6 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86744D2B61905
- LENOX Band Saw Blade, 12 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1821344
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 78061D2B82665
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80231D2B82720
- LENOX Band Saw Blade, 7 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81556D2B72285
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-10-02
- LENOX Band Saw Blade, 14 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51969D2B144535
- Lenox Band Saw Blades