BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 15 ft.L

LENOX| Zoro #: G1046674| Mfr #: 89591QPB154570

$75.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 15 ft.Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046674 Mfr #: 89591QPB154570
Primary Saw Application: MetalLength: 15 ft.
Thickness: 0.042"Width: 1-1/4"
Application: Extreme Production CuttingGrade: QXP
Teeth per Inch: 3/4Item: Band Saw Blade
Material: BimetalFor Use With: Band Saws
Tooth Type: VariableCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 15 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews