Lenox
Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel
- Zoro #: G7946307
- Mfr #: 1803380
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$118.29
Subtotal: $118.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1803380
- Zoro #G7946307
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 16 ft. 1 in |
Width | 1-1/4" |
For Material Width | 3/4 in to 2 in |
Blade Length | 16 ft 1 in |
Blade Width | 1 1/4 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 5/8 |
Thickness | 0.042" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Blade Material | Steel |
Blade Series | Classic Pro |
Blade Thickness | 0.042 in |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
Cutting Edge Style | Variable |
Use Case | Production |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 1 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1803380
Explore more
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793134
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793131
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 17266D2B72390
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 15448D2B41505
- LENOX Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793120
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80992D2B113455
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 51620D2B82665
- LENOX Band Saw Blade, 9 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52349D2B92870
- LENOX Band Saw Blade, 5 ft. 9-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1791294
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 333008
- SUPERCUT 72-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 400038
- Lenox Band Saw Blades