Lenox
Band Saw Blade, 16 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Mfr # 98900D2B165130
- Zoro # G7880769
$65.89
/ea
Subtotal: $65.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 82368D2B82665
- LENOX Band Saw Blade, 4 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 88856D2B41360
- LENOX Band Saw Blade, 18 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 98332D2B185690
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793028
- LENOX Band Saw Blade, 15 ft. 2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852024
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 27866RPB185640
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1816272
- LENOX Band Saw Blade, 13 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792877
- LENOX Band Saw Blade, 11 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 76222D2B113650
- SUPERCUT 137-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 535921
- SUPERCUT 108.125-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 531169
- Lenox Power Saw Blades