Lenox
Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel
- Zoro #: G7831041
- Mfr #: 1868278
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$135.94
Ships from United States
Subtotal: $135.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1868278 Specifications
- Zoro #: G7831041
- Mfr #: 1868278
- UPC #: 781303158161
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft. 10"
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Thickness: 0.042 in
- Blade Width: 1 1/4 in
- Blade Length: 16 ft 10 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- For Material Width: 3/4 in to 2 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Classic Pro
- Blade Material: Steel
- Use Case: Production
- For Material Thickness: 1/4 in to 3/4 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 10 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1868278
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793120
- LENOX Band Saw Blade, 17 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1825514
- LENOX Band Saw Blade, 15 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1814133
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 78477D2B113530
- LENOX Band Saw Blade, 9 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 84878D2B93025
- LENOX Band Saw Blade, 8 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 16752D2B82490
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- LENOX Band Saw Blade, 14 ft. 11-3/4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793096
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1786997
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81582D2B41420
- Lenox Power Saw Blades