Lenox
Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel
- Zoro #: G7948039
- Mfr #: 1809631
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$123.11
Subtotal: $123.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1809631 Specifications
- Zoro #: G7948039
- Mfr #: 1809631
- UPC #: 781303092007
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 16 ft. 11 in
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1 1/4 in
- Use Case: Production
- Blade Thickness: 0.042 in
- For Material Thickness: 1 in to 2-1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 16 ft 11 in
- Cutting Edge Style: Variable
- Blade Material: Steel
- Blade Series: Classic Pro
- For Material Width: 5 in to 10 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 11 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1809631
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793043
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1804334
- LENOX Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1807323
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51803D2B144395
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 92861D2B123790
- LENOX Band Saw Blade, 18 ft. 11 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1809465
- LENOX Band Saw Blade, 12 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1826237
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 483178
- SUPERCUT 162-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 447767
- Lenox Power Saw Blades