Lenox
Band Saw Blade, 16 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Mfr # 17311D2B164930
- Zoro # G7833701
$63.99
/ea
Subtotal: $63.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81631D2B72375
- LENOX Band Saw Blade, 8 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792692
- LENOX Blade, Bandsaw, Variable Tooth, 19 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick 73442D2B196045
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39412CLB134115
- LENOX Band Saw Blade, 17 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 96206D2B175335
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 95556QPB123910
- LENOX Band Saw Blade, 18 ft. 8-3/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 48329D2B185700
- LENOX Band Saw Blade, 14 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1794164
- LENOX Band Saw Blade, 22 ft. 8 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1812069
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 209112
- LENOX Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81930D2B51650
- Lenox Band Saw Blades