Lenox
Band Saw Blade, 16 ft. 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel
- Zoro #: G7945327
- Mfr #: 1793104
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
$97.49
Subtotal: $97.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793105
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793109
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793103
- LENOX Band Saw Blade, 15 ft. 7 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1805854
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 87882CLB103050
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1795221
- LENOX Band Saw Blade, 23 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 99159D2B237200
- LENOX Band Saw Blade, 29 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 89210D2B298940
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1800188
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 409369
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 409635
- Lenox Power Saw Blades