Lenox
Band Saw Blade, 16 ft. 4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7841060
- Mfr #: 1840787
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$70.00
Subtotal: $70.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 14 ft. 7" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852023
- LENOX Band Saw Blade, 11 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 81305D2B113580
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1782196
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52753D2B113355
- LENOX Band Saw Blade, 5 ft. 8-1/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1764731
- LENOX Band Saw Blade, 10 ft. 5 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1807627
- LENOX Band Saw Blade, 10 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 66715D2B103345
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80448D2B123850
- LENOX Band Saw Blade, 4 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 93647D2B41475
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 430165
- MORSE Band Saw Blade, 6 ft. 10" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610M42-6' 10
- Lenox Band Saw Blades