Lenox
Band Saw Blade, 16 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 1778625
Zoro # G7835759
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series 1793036
- LENOX Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 47834CLB103300
- LENOX Band Saw Blade, 9 ft. 3 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 72043D2B92820
- LENOX Band Saw Blade, 9 ft. 11-1/2" L 87881CLB93035
- LENOX Band Saw Blade, 11 ft. L 47431CLB113352
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 72335CLB113430
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 88797D2B113530
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 19910D2B134065
- LENOX Band Saw Blade, 16 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 98900D2B165130
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 709100
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201161
- Lenox Power Saw Blades