Lenox
Band Saw Blade, 16 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7880881
- Mfr #: 98875D2B164980
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$64.40
Subtotal: $64.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #98875D2B164980 Specifications
- Zoro #: G7880881
- Mfr #: 98875D2B164980
- UPC #: 082472988758
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft. 4 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- For Material Width: 0 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 16 ft 4 in
- Blade Thickness: 0.025 in
- Blade Width: 3/8 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 16 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #98875D2B164980
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 82916D2B164890
- LENOX Band Saw Blade, 16 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 82911D2B165030
- LENOX Band Saw Blade, 16 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 98094D2B165005
- LENOX Band Saw Blade, 7 ft. 6-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 81106D2B72300
- LENOX Band Saw Blade, 31 ft. 3 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1814989
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80313D2B72375
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 441154
- SUPERCUT 150-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713411
- Lenox Band Saw Blades