Lenox
Band Saw Blade, 16 ft. 4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7838181
- Mfr #: 1800983
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$64.00
Subtotal: $64.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 6 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1836191
- LENOX Band Saw Blade, 10 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 81969D2B103175
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93205D2B82440
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 95469D2B92770
- LENOX PORTA-BAND 44-7/8X1/2X023X10/14T, 3PK 8011438EW1014
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide 49590TRB144420
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1792958
- LENOX Band Saw Blade, 16 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1805952
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 85893D2B92770
- LENOX Band Saw Blade, 9 ft. 3-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1853111
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 431537
- Lenox Band Saw Blades