Lenox
Band Saw Blade, 16 ft. 5-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7851475
- Mfr #: 51979D2B165010
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$73.88
Ships from United States
Subtotal: $73.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51979D2B165010 Specifications
- Zoro #: G7851475
- Mfr #: 51979D2B165010
- UPC #: 082472519792
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft. 5-1/4 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Width: 1/4 in
- Blade Length: 16 ft 5-1/4 in
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 0 in to 1/4 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 16 ft 5-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #51979D2B165010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 10-3/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1780328
- LENOX Band Saw Blade, 10 ft. 6-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 86141D2B103215
- LENOX Band Saw Blade, 16 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 18973D2B165155
- LENOX Band Saw Blade, 16 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 92346D2B165055
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1857422
- LENOX Band Saw Blade, 8 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 96673D2B82545
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58M42-10' 0
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793022
- Lenox Band Saw Blades