Lenox
Band Saw Blade, 16 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 1793771
Zoro # G7838035
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 27663RPB134115
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 15552D2B51525
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide 49590TRB144420
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52435D2B134040
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series 88444CLB144545
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series 1816160
- LENOX Band Saw Blade, 9 ft. 11-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 79952D2B93030
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1763074
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98433D2B165030
- SUPERCUT 82-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 419504
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 252187
- Lenox Power Saw Blades