Lenox
Band Saw Blade, 16 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Mfr # 98433D2B165030
- Zoro # G7880391
$72.99
/ea
Subtotal: $72.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 14 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 66659D2B144345
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 80272D2B123810
- LENOX Band Saw Blade, 9 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 29796D2B92840
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81940D2B103050
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53149D2B154725
- LENOX Bandsaw 10Ft 10-1/2In X 1In X 035-5/8In Saw Blades & Accessory AMS87890 CLSSC
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 92661D2B154660
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 84336D2B164900
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 19070D2B92970
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 443776
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 425079
- Lenox Power Saw Blades