Lenox
Band Saw Blade, 16 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7871048
- Mfr #: 85084D2B165030
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$80.93
Subtotal: $80.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #85084D2B165030 Specifications
- Zoro #: G7871048
- Mfr #: 85084D2B165030
- UPC #: 082472850840
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 16 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Use Case: General/Maintenance
- Blade Length: 16 ft 6 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- Cutting Edge Style: Hook
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- For Material Width: 1 in to 2 in
- Blade Material: Steel
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 16 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #85084D2B165030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 80821D2B164875
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 77702D2B164955
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 96806D2B154625
- LENOX Band Saw Blade, 9 ft. 3-1/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792617
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1803623
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80378D2B134015
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 82135D2B144445
- LENOX Band Saw Blade, 8 ft. 8-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 79059D2B82650
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 28800D2B82590
- Lenox Power Saw Blades