Lenox
Band Saw Blade, 16 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7845866
- Mfr #: 27898D2B165030
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$71.00
Subtotal: $71.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #27898D2B165030 Specifications
- Zoro #: G7845866
- Mfr #: 27898D2B165030
- UPC #: 082472278989
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft. 6 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Width: 3/8 in
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 16 ft 6 in
- Cutting Edge Style: Variable
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 16 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #27898D2B165030
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52295D2B134090
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78117D2B72370
- LENOX Band Saw Blade, 5 ft. 9-5/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 66430D2B51770
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95336D2B61845
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792733
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52656D2B103175
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- LENOX Band Saw Blade, 28 ft. 5-3/8" L 2059988
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1804207
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel 403008
- Lenox Power Saw Blades