Lenox
Band Saw Blade, 16 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7829145
- Mfr #: 1852123
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
$83.49
Subtotal: $83.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 14 ft. 1-1/4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1859774
- LENOX Band Saw Blade, 12 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852003
- LENOX Band Saw Blade, 10 ft. 8-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852125
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86123D2B278355
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52746D2B103150
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 1792727
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 10 ft. 4-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 19219D2B103160
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 78450D2B103345
- LENOX Band Saw Blade, 13 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852111
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 441376
- Lenox Band Saw Blades