Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 16 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  16 ft. 7-1/2 in L,  1/2" W,  6 TPI,  0.035" Thick,  Steel 1776646
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.54
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 16 ft. 7-1/2 in
See full product details
Orders over $75 ship free.
Total: $66.54

Lenox #1776646 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 16 ft. 7-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 16 ft 7-1/2 in
  • Tip Material: Bi-Metal
  • For Material Width: 1 in to 2 in
  • Blade Width: 1/2 in
  • Blade Material: Steel
  • Blade Thickness: 0.035 in
  • Cutting Edge Style: Hook
  • For Material Thickness: 1/4 in to 5/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • Blade Length Group: 16 ft to 16 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 16 ft 7-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #1776646