Lenox
Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel
- Zoro #: G7949168
- Mfr #: 1817394
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 4/6
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
$132.99
Subtotal: $132.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 17 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1776125
- LENOX Band Saw Blade, 12 ft. 4-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1780952
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1774223
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 88444CLB144545
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1807027
- LENOX Band Saw Blade, 14 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 52176D2B144420
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 29237D2B41505
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52669D2B134115
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98410D2B72170
- SUPERCUT 137-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 535914
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46S-15' 0
- Lenox Power Saw Blades