Lenox
Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel
- Zoro #: G7947497
- Mfr #: 1807491
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$128.43
Subtotal: $128.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1807491 Specifications
- Zoro #: G7947497
- Mfr #: 1807491
- UPC #: 781303087416
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft. 7 in
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Classic Pro
- Blade Material: Steel
- Blade Length: 16 ft 7 in
- For Material Thickness: 1 in to 2-1/2 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.042 in
- For Material Width: 5 in to 10 in
- Use Case: Production
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1 1/4 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 7 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1807491
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1807323
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793043
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1804334
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1807423
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82148D2B144470
- LENOX Band Saw Blade, 19 ft. 9" L, 2" W, 4/6 TPI, 0.050" Thick, Steel 1861292
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 18359D2B144545
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 11' ZWEG083C34MAVPR
- SUPERCUT 95-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 440782
- Lenox Power Saw Blades