Lenox
Band Saw Blade, 16 ft. 7 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7946499
- Mfr #: 1804206
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$110.00
Subtotal: $110.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1804206 Specifications
- Zoro #: G7946499
- Mfr #: 1804206
- UPC #: 781303080462
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 16 ft. 7 in
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Use Case: Production
- Blade Width: 1 1/4 in
- For Material Thickness: 1/2 in to 1 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 2 in to 5 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.042 in
- Blade Series: Classic Pro
- Blade Length: 16 ft 7 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft 7 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1804206
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 8 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1808952
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793073
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793074
- LENOX Band Saw Blade, 10 ft. 5-1/4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1806582
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 47472D2B82640
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 82052D2B123835
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 75344D2B31140
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 70447D2B31140
- Lenox Band Saw Blades