Lenox
Band Saw Blade, 16 ft. 7 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7839155
- Mfr #: 1812107
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $95.88
Lenox #1812107 Specifications
- Zoro #: G7839155
- Mfr #: 1812107
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft. 7 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 0 in to 1/4 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 3/8 in
- Blade Length: 16 ft 7 in
- For Material Thickness: 0 in to 1/8 in
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 16 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #1812107
Explore more
- Lenox Band Saw Blade, 7 ft. 9-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 92213D2B72370
- Lenox Band Saw Blade, 5 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 69381D2B51575
- Lenox Band Saw Blade, 16 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 99177D2B165080
- Lenox Band Saw Blade, 5 ft. 3-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 84549D2B51615
- Lenox Band Saw Blade, 7 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 93902D2B72360
- Lenox Band Saw Blade, 11 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1766049
- Lenox Band Saw Blade, 10 ft. 8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 15763D2B103250
- Lenox Band Saw Blade, 4 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53254D2B41385
- Morse Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEDR14-13'
- Starrett Band Saw Blade, 14 ft. 7 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal 99154-14-07
- Morse Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEG083C1014MAT-11' 6
- Lenox Band Saw Blades