Lenox
Band Saw Blade, 16 ft. 7" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel
- Zoro #: G7830868
- Mfr #: 1867436
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
$109.99
Subtotal: $109.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792850
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal 80054D2B72360
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51841D2B92745
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal 94077QPB123910
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95525D2B51525
- LENOX Band Saw Blade, 27 ft. 3" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1858072
- LENOX Band Saw Blade, 13 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80813D2B134015
- LENOX Band Saw Blade, 25 ft. 6" L 13605RPB288685
- LENOX Band Saw Blade, 14 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29674D2B144520
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10-9' 7-1/2
- SUPERCUT 196-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201598
- Lenox Power Saw Blades