Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 16 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  16 ft. 8 in L,  1/2" W,  10 TPI,  0.035" Thick,  Steel 78039D2B165080
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$95.11
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 16 ft. 8 in
See full product details
This item ships free.
Total: $95.11

Lenox #78039D2B165080 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 16 ft. 8 in
  • Width: 1/2"
  • Teeth per Inch: 10
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Length: 16 ft 8 in
  • Blade Series: Diemaster 2
  • For Material Thickness: 1/8 in
  • Cutting Edge Style: Standard
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • For Material Width: 1/2 in to 3/4 in
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.035 in
  • Blade Length Group: 16 ft to 16 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 16 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #78039D2B165080