Lenox
Band Saw Blade, 16 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel
- Mfr # 1855658
- Zoro # G7829635
$128.99
/ea
Subtotal: $128.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 3/4
- Thickness 0.050"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 21 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1793001
- LENOX Band Saw Blade, 18 ft. 9 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1809660
- LENOX Band Saw Blade, 19 ft. 4 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1812629
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 26401D2B144395
- LENOX Band Saw Blade, 5 ft. 4-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 81640D2B51630
- LENOX Band Saw Blade, 32 ft. 10" L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1842824
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 18402D2B41500
- LENOX Band Saw Blade, 3 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82545D2B31180
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 93043D2B134065
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 523690
- SUPERCUT 71-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 389609
- Lenox Power Saw Blades