DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Band Saw Blade, 16 ft. L , 1-1/4 In. W

LENOX| Zoro #: G2137177| Mfr #: 27803RPB164875

$95.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: Variable
Length: 16 ft.
Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137177 Mfr #: 27803RPB164875
Tooth Type: VariableLength: 16 ft.
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Structurals, Tubing, Bundle CuttingPrimary Saw Application: Metal
Grade: RX+Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 16 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Material Bimetal, Grade RX+, For Use With Band Saws, Application Structurals, Tubing, Bundle Cutting

Reviews