Lenox
Band Saw Blade, 16 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel
- Zoro #: G7944959
- Mfr #: 1793043
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$111.10
Ships from United States
Subtotal: $111.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1793043 Specifications
- Zoro #: G7944959
- Mfr #: 1793043
- UPC #: 781303064868
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft.
- Width: 1-1/4"
- Teeth per Inch: 2/3
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Series: Classic Pro
- Tip Material: Bi-Metal
- Blade Material: Steel
- Cutting Edge Style: Variable
- For Material Thickness: 1 in to 2-1/2 in
- Blade Length: 16 ft
- Use Case: Production
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 5 in to 10 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1 1/4 in
- Blade Thickness: 0.042 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1793043
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1809631
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1804334
- LENOX Band Saw Blade, 16 ft. 1 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1807323
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 77619D2B72355
- LENOX Band Saw Blade, 21 ft. 7-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 92207D2B216590
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 87899CLB113505
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Band Saw Blade, 20 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 91193D2B206225
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 14 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 79318D2B144280
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 15175D2B113555
- Lenox Band Saw Blades