Lenox

Band Saw Blade, 16 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  16 ft. L,  1/2" W,  10 TPI,  0.035" Thick,  Steel 95965D2B164875
Hover or click to zoom Tap to zoom
$86.78
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 10
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
See full product details
This item ships free.

Total: $86.78

Lenox #95965D2B164875 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 16 ft.
  • Width: 1/2"
  • Teeth per Inch: 10
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Cutting Edge Style: Standard
  • For Material Thickness: 1/8 in
  • Tip Material: Bi-Metal
  • Blade Material: Steel
  • Blade Length: 16 ft
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • For Material Width: 1/2 in to 3/4 in
  • Blade Length Group: 16 ft to 16 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 16 ft, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #95965D2B164875