Lenox
Band Saw Blade, 16 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7833631
- Mfr #: 17489D2B164875
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$62.61
Subtotal: $62.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #17489D2B164875
- Zoro #G7833631
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 16 ft. |
Width | 1/4" |
Blade Length | 16 ft |
Blade Width | 1/4 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 16 ft to 16 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Diemaster 2 |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Series | Diemaster 2 |
Use Case | General/Maintenance |
Blade Thickness | 0.025 in |
Cutting Edge Style | Variable |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 16 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #17489D2B164875
Explore more
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 80002D2B72360
- LENOX Band Saw Blade, 12 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 12893D2B123658
- LENOX Band Saw Blade, 9 ft. 10-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1816273
- LENOX Band Saw Blade, 9 ft. 9-5/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 26445D2B92990
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792862
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 89736QPB123660
- LENOX Band Saw Blade, 18 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 79020D2B185590
- LENOX Band Saw Blade, 9 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792620
- LENOX Band Saw Blade 79637CLB134240
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 6' 10" Long x 1/2" Wide, 6/10 TPI x 0.025 Thick 25911D2B62085
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445879
- Lenox Power Saw Blades