Lenox
Band Saw Blade, 17 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7846155
- Mfr #: 28744D2B175205
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$65.78
Subtotal: $65.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #28744D2B175205 Specifications
- Zoro #: G7846155
- Mfr #: 28744D2B175205
- UPC #: 082472287448
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 17 ft. 1 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Width: 1/2 in
- Blade Length: 17 ft 1 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Thickness: 1/8 in to 1/4 in
- Tip Material: Bi-Metal
- For Material Width: 1/2 in to 1 in
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 17 ft 1 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #28744D2B175205
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 89645D2B196005
- LENOX Band Saw Blade, 18 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 29553D2B185740
- LENOX Band Saw Blade, 18 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 86875D2B185520
- LENOX Band Saw Blade, 9 ft. 5-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 95983D2B92875
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 17311D2B164930
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 94583D2B195945
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 462166
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 368000
- Lenox Power Saw Blades